Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke PDU A-CL Pants, Size 40", Black

  • Zoro #: G4854567
  • Mfr #: 74426
$92.99
  • Fabric Weight: 6.7 oz
  • Material: 80% Polyester/20% Cotton
  • Inseam: Unhemmed
See full product details
This item ships free.

5.11 Tactical #74426 Specifications

  • Zoro #: G4854567
  • Mfr #: 74426
Fabric Weight: 6.7 oz Material: 80% Polyester/20% Cotton
Inseam: Unhemmed Pockets: 4
Closure Type: YKK Zipper, Melamine Button Color: Black
Number of Outside Pockets: 4 Garment Style: Pants
Gender: Men's Item: Stryke Class-A PDU Pants
Fits Waist Size: 40 in Binding: YKK Zipper, Melamine Button
Size: 40 in Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke PDU A-CL Pants, Size 40 In., Black, Fits Waist Size 40 In., Garment Style Pants, Inseam Unhemmed, Material 80 Percent Polyester/20 Percent Cotton, Binding YKK Zipper, Melamine Button, Fabric Weight 6.7 oz., Pockets 4

Reviews of 5.11 Tactical #74426