Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke Shirt, Black, 2XL

  • Zoro #: G0195380
  • Mfr #: 72399
$79.99
  • Length: 33 1/4 in
  • Neck Size: 17 in to 17-1/2 in
  • Binding: 4-Hole Melamine Buttons
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195380
  • Mfr #: 72399
Length: 33 1/4 in Neck Size: 17 in to 17-1/2 in
Binding: 4-Hole Melamine Buttons Material: 38% Cotton, 62% Polyester
Type: Tactical Sleeve Length: Long Sleeve
Size: 2XL Fits Chest Size: 50 in to 52 in
Item: Stryke Shirt Fabric: Polyester/Cotton
Color: Black Fabric Weight: 4.84 oz
Closure Type: Button Pockets: 4
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size 2XL, Color Black, Material 38 Percent Cotton, 62 Percent Polyester, Length 33-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399