Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt, Black, 3XL
  • Zoro #: G0195371
  • Mfr #: 72399
$91.99
  • Item: Stryke Shirt
  • Size: 3XL
  • Length: 33-7/8"
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195371
  • Mfr #: 72399
Item: Stryke Shirt Size: 3XL
Length: 33-7/8" Type: Tactical
Color: Black Material: 38% Cotton, 62% Polyester
Pockets: 4 Closure Type: Button
Fits Chest Size: 54" to 56" Fabric Weight: 4.84 oz.
Binding: 4-Hole Melamine Buttons Neck Size: 19" to 19-1/2"
Fabric: Polyester/Cotton Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
Sleeve Length: Long Sleeve Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size 3XL, Color Black, Material 38 Percent Cotton, 62 Percent Polyester, Length 33-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399