Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt, Black, L
  • Zoro #: G0195408
  • Mfr #: 72399
$79.99
  • Closure Type: Button
  • Neck Size: 16" to 16-1/2"
  • Fabric: Polyester/Cotton
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195408
  • Mfr #: 72399
Closure Type: Button Neck Size: 16" to 16-1/2"
Fabric: Polyester/Cotton Color: Black
Length: 32" Fits Chest Size: 42" to 44"
Pockets: 4 Size: L
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Item: Stryke Shirt
Fabric Weight: 4.84 oz. Sleeve Length: Long Sleeve
Binding: 4-Hole Melamine Buttons Type: Tactical
Material: 38% Cotton, 62% Polyester Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size L, Color Black, Material 38 Percent Cotton, 62 Percent Polyester, Length 32 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399