Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt, Black, M
  • Zoro #: G0195417
  • Mfr #: 72399
$79.99
  • Item: Stryke Shirt
  • Fits Chest Size: 38" to 40"
  • Type: Tactical
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195417
  • Mfr #: 72399
Item: Stryke Shirt Fits Chest Size: 38" to 40"
Type: Tactical Size: M
Color: Black Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
Closure Type: Button Pockets: 4
Material: 38% Cotton, 62% Polyester Neck Size: 15" to 15-1/2"
Fabric Weight: 4.84 oz. Length: 31-3/8"
Binding: 4-Hole Melamine Buttons Sleeve Length: Long Sleeve
Fabric: Polyester/Cotton Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size M, Color Black, Material 38 Percent Cotton, 62 Percent Polyester, Length 31-3/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Neck Size 15 In. to 15-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399