Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt, Black, XL
  • Zoro #: G0195399
  • Mfr #: 72399
$79.99
  • Length: 32-5/8"
  • Fabric Weight: 4.84 oz.
  • Fabric: Polyester/Cotton
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195399
  • Mfr #: 72399
Length: 32-5/8" Fabric Weight: 4.84 oz.
Fabric: Polyester/Cotton Fits Chest Size: 46" to 48"
Item: Stryke Shirt Material: 38% Cotton, 62% Polyester
Type: Tactical Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
Size: Xl Pockets: 4
Closure Type: Button Neck Size: 17" to 17-1/2"
Sleeve Length: Long Sleeve Color: Black
Binding: 4-Hole Melamine Buttons Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size XL, Color Black, Material 38 Percent Cotton, 62 Percent Polyester, Length 32-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399