Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke Shirt, Dark Navy, 3XL

  • Zoro #: G0195240
  • Mfr #: 72399
$91.99
  • Fits Chest Size: 54 in to 56 in
  • Binding: 4-Hole Melamine Buttons
  • Color: Dark Navy
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195240
  • Mfr #: 72399
Fits Chest Size: 54 in to 56 in Binding: 4-Hole Melamine Buttons
Color: Dark Navy Fabric: Polyester/Cotton
Closure Type: Button Material: 38% Cotton, 62% Polyester
Length: 33 7/8 in Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
Neck Size: 19 in to 19-1/2 in Fabric Weight: 4.84 oz
Type: Tactical Pockets: 4
Sleeve Length: Long Sleeve Size: 3XL
Item: Stryke Shirt Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size 3XL, Color Dark Navy, Material 38 Percent Cotton, 62 Percent Polyester, Length 33-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399