Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt, Dark Navy, L
  • Zoro #: G0195259
  • Mfr #: 72399
$79.99
  • Binding: 4-Hole Melamine Buttons
  • Neck Size: 16" to 16-1/2"
  • Fabric Weight: 4.84 oz.
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195259
  • Mfr #: 72399
Binding: 4-Hole Melamine Buttons Neck Size: 16" to 16-1/2"
Fabric Weight: 4.84 oz. Material: 38% Cotton, 62% Polyester
Pockets: 4 Color: Dark Navy
Sleeve Length: Long Sleeve Type: Tactical
Fits Chest Size: 42" to 44" Closure Type: Button
Fabric: Polyester/Cotton Length: 32"
Item: Stryke Shirt Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
Size: L Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size L, Color Dark Navy, Material 38 Percent Cotton, 62 Percent Polyester, Length 32 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399