Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt, Dark Navy, S
  • Zoro #: G0195277
  • Mfr #: 72399
$79.99
  • Type: Tactical
  • Sleeve Length: Long Sleeve
  • Pockets: 4
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195277
  • Mfr #: 72399
Type: Tactical Sleeve Length: Long Sleeve
Pockets: 4 Binding: 4-Hole Melamine Buttons
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Color: Dark Navy
Size: S Length: 30-3/4"
Fits Chest Size: 34" to 36" Closure Type: Button
Fabric Weight: 4.84 oz. Material: 38% Cotton, 62% Polyester
Fabric: Polyester/Cotton Neck Size: 14" to 14-1/2"
Item: Stryke Shirt Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size S, Color Dark Navy, Material 38 Percent Cotton, 62 Percent Polyester, Length 30-3/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399