Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt, Dark Navy, XS
  • Zoro #: G0195286
  • Mfr #: 72399
$79.99
  • Neck Size: 13" to 13-1/2"
  • Item: Stryke Shirt
  • Type: Tactical
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195286
  • Mfr #: 72399
Neck Size: 13" to 13-1/2" Item: Stryke Shirt
Type: Tactical Material: 38% Cotton, 62% Polyester
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Sleeve Length: Long Sleeve
Fabric: Polyester/Cotton Fabric Weight: 4.84 oz.
Color: Dark Navy Fits Chest Size: 30" to 32"
Pockets: 4 Binding: 4-Hole Melamine Buttons
Size: XS Length: 30-1/8"
Closure Type: Button Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size XS, Color Dark Navy, Material 38 Percent Cotton, 62 Percent Polyester, Length 30-1/8 In., Fits Chest Size 30 In. to 32 In., Sleeve Length Long Sleeve, Neck Size 13 In. to 13-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399