Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke Shirt, Khaki, 3XL

  • Zoro #: G0195338
  • Mfr #: 72399
$91.99
  • Closure Type: Button
  • Fabric Weight: 4.84 oz
  • Pockets: 4
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195338
  • Mfr #: 72399
Closure Type: Button Fabric Weight: 4.84 oz
Pockets: 4 Type: Tactical
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Material: 38% Cotton, 62% Polyester
Length: 33 7/8 in Fabric: Polyester/Cotton
Sleeve Length: Long Sleeve Binding: 4-Hole Melamine Buttons
Item: Stryke Shirt Neck Size: 19 in to 19-1/2 in
Size: 3XL Color: Khaki
Fits Chest Size: 54 in to 56 in Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size 3XL, Color Khaki, Material 38 Percent Cotton, 62 Percent Polyester, Length 33-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399