Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Stryke Shirt Tall, Black, 5XL

  • Zoro #: G0407657
  • Mfr #: 72399T
5.11 Tactical Stryke Shirt Tall, Black, 5XL 72399T
5.11 Tactical Stryke Shirt Tall, Black, 5XL 72399T
5.11 Tactical Stryke Shirt Tall, Black, 5XL 72399T
$91.99
  • Size: 5XL
  • Material: 38% Cotton, 62% Polyester
  • Pockets: 4
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0407657
  • Mfr #: 72399T
Size: 5XL Material: 38% Cotton, 62% Polyester
Pockets: 4 Type: Tactical
Fabric Weight: 4.84 oz Closure Type: Button
Color: Black Length: 37 1/8 in
Includes: 5.11 Hidden Document Pockets, Pen Pockets At Left Sleeve Item: Stryke Shirt Tall
Neck Size: 21 in to 21-1/2 in Fabric: Polyester/Cotton
Fits Chest Size: 62 in to 64 Binding: 4-Hole Melamine Buttons
Sleeve Length: Long Sleeve Length (Straight Wireway): 37 1/8 in
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size 5XL, Color Black, Material 62 Percent Polyester, 38 Percent Cotton, Length 37-1/8 In., Fits Chest Size 62 In. to 64 In., Sleeve Length Long Sleeve, Neck Size 21 In. to 21-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T