Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Stryke Shirt Tall, Black, XL

  • Zoro #: G0407681
  • Mfr #: 72399T
$91.99
  • Closure Type: Button
  • Color: Black
  • Fabric Weight: 4.84 oz
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0407681
  • Mfr #: 72399T
  • Closure Type: Button
  • Color: Black
  • Fabric Weight: 4.84 oz
  • Fits Chest Size: 46 in to 48 in
  • Length: 34 5/8 in
  • Material: 38% Cotton, 62% Polyester
  • Size: Xl
  • Sleeve Length: Long Sleeve
  • Type: Tactical
  • Binding: 4-Hole Melamine Buttons
  • Item: Stryke Shirt Tall
  • Fabric: Polyester/Cotton
  • Includes: 5.11 Hidden Document Pockets, Pen Pockets At Left Sleeve
  • Pockets: 4
  • Neck Size: 17 in to 17-1/2 in
  • Length (Straight Wireway): 34 5/8 in
  • Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size XL, Color Black, Material 62 Percent Polyester, 38 Percent Cotton, Length 34-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T