Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt Tall, Dark Navy, 2XL
  • Zoro #: G0194988
  • Mfr #: 72399T
$91.99
  • Closure Type: Button
  • Fabric Weight: 4.84 oz.
  • Length: 35-1/4"
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0194988
  • Mfr #: 72399T
Closure Type: Button Fabric Weight: 4.84 oz.
Length: 35-1/4" Color: Dark Navy
Item: Stryke Shirt Tall Pockets: 4
Material: 62% Polyester, 38% Cotton Fabric: Polyester/Cotton
Binding: 4-Hole Melamine Buttons Neck Size: 17" to 17-1/2"
Fits Chest Size: 50" to 52" Size: 2XL
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Sleeve Length: Long Sleeve
Type: Tactical Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size 2XL, Color Dark Navy, Material 62 Percent Polyester, 38 Percent Cotton, Length 35-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T