Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt Tall, Dark Navy, XL
  • Zoro #: G0194997
  • Mfr #: 72399T
$91.99
  • Sleeve Length: Long Sleeve
  • Binding: 4-Hole Melamine Buttons
  • Length: 34-5/8"
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0194997
  • Mfr #: 72399T
Sleeve Length: Long Sleeve Binding: 4-Hole Melamine Buttons
Length: 34-5/8" Fabric: Polyester/Cotton
Fabric Weight: 4.84 oz. Type: Tactical
Material: 62% Polyester, 38% Cotton Item: Stryke Shirt Tall
Color: Dark Navy Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
Neck Size: 17" to 17-1/2" Closure Type: Button
Size: Xl Pockets: 4
Fits Chest Size: 46" to 48" Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size XL, Color Dark Navy, Material 62 Percent Polyester, 38 Percent Cotton, Length 34-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T