Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt Tall, Khaki, 4XL
  • Zoro #: G0195067
  • Mfr #: 72399T
$91.99
  • Sleeve Length: Long Sleeve
  • Size: 4Xl
  • Type: Tactical
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195067
  • Mfr #: 72399T
Sleeve Length: Long Sleeve Size: 4Xl
Type: Tactical Binding: 4-Hole Melamine Buttons
Fits Chest Size: 58" to 60" Fabric Weight: 4.84 oz.
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Length: 36-1/2"
Closure Type: Button Neck Size: 20" to 20-1/2"
Material: 62% Polyester, 38% Cotton Item: Stryke Shirt Tall
Pockets: 4 Color: Khaki
Fabric: Polyester/Cotton Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size 4XL, Color Khaki, Material 62 Percent Polyester, 38 Percent Cotton, Length 36-1/2 In., Fits Chest Size 58 In. to 60 In., Sleeve Length Long Sleeve, Neck Size 20 In. to 20-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T