Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt Tall, Khaki, L
  • Zoro #: G0195100
  • Mfr #: 72399T
$91.99
  • Neck Size: 16" to 16-1/2"
  • Fabric: Polyester/Cotton
  • Type: Tactical
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195100
  • Mfr #: 72399T
Neck Size: 16" to 16-1/2" Fabric: Polyester/Cotton
Type: Tactical Size: L
Item: Stryke Shirt Tall Fabric Weight: 4.84 oz.
Fits Chest Size: 42" to 44" Material: 62% Polyester, 38% Cotton
Closure Type: Button Binding: 4-Hole Melamine Buttons
Color: Khaki Pockets: 4
Sleeve Length: Long Sleeve Length: 34"
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size L, Color Khaki, Material 62 Percent Polyester, 38 Percent Cotton, Length 34 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T