Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke Shirt Tall, Khaki, XL

  • Zoro #: G0195091
  • Mfr #: 72399T
$91.99
  • Neck Size: 17 in to 17-1/2 in
  • Item: Stryke Shirt Tall
  • Fabric: Polyester/Cotton
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195091
  • Mfr #: 72399T
Neck Size: 17 in to 17-1/2 in Item: Stryke Shirt Tall
Fabric: Polyester/Cotton Size: Xl
Color: Khaki Pockets: 4
Type: Tactical Binding: 4-Hole Melamine Buttons
Sleeve Length: Long Sleeve Fabric Weight: 4.84 oz
Length: 34 5/8 in Closure Type: Button
Fits Chest Size: 46 in to 48 in Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
Material: 62% Polyester, 38% Cotton Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size XL, Color Khaki, Material 62 Percent Polyester, 38 Percent Cotton, Length 34-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T