Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt Tall, Storm, 2XL
  • Zoro #: G0195155
  • Mfr #: 72399T
$91.99
  • Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
  • Fabric Weight: 4.84 oz.
  • Material: 62% Polyester, 38% Cotton
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195155
  • Mfr #: 72399T
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Fabric Weight: 4.84 oz.
Material: 62% Polyester, 38% Cotton Fabric: Polyester/Cotton
Binding: 4-Hole Melamine Buttons Closure Type: Button
Color: Storm Sleeve Length: Long Sleeve
Neck Size: 17" to 17-1/2" Length: 35-1/4"
Size: 2XL Item: Stryke Shirt Tall
Pockets: 4 Fits Chest Size: 50" to 52"
Type: Tactical Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size 2XL, Color Storm, Material 62 Percent Polyester, 38 Percent Cotton, Length 35-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T