Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt Tall, Storm, 5XL
  • Zoro #: G0195128
  • Mfr #: 72399T
$91.99
  • Fits Chest Size: 62" to 64
  • Size: 5XL
  • Fabric: Polyester/Cotton
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195128
  • Mfr #: 72399T
Fits Chest Size: 62" to 64 Size: 5XL
Fabric: Polyester/Cotton Pockets: 4
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Material: 62% Polyester, 38% Cotton
Length: 37-1/8" Type: Tactical
Binding: 4-Hole Melamine Buttons Fabric Weight: 4.84 oz.
Sleeve Length: Long Sleeve Closure Type: Button
Item: Stryke Shirt Tall Neck Size: 21" to 21-1/2"
Color: Storm Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size 5XL, Color Storm, Material 62 Percent Polyester, 38 Percent Cotton, Length 37-1/8 In., Fits Chest Size 62 In. to 64 In., Sleeve Length Long Sleeve, Neck Size 21 In. to 21-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T