Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke Shirt Tall, Storm, L

  • Zoro #: G0195170
  • Mfr #: 72399T
$91.99
  • Pockets: 4
  • Closure Type: Button
  • Fabric: Polyester/Cotton
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195170
  • Mfr #: 72399T
Pockets: 4 Closure Type: Button
Fabric: Polyester/Cotton Type: Tactical
Material: 62% Polyester, 38% Cotton Fits Chest Size: 42 in to 44 in
Binding: 4-Hole Melamine Buttons Neck Size: 16 in to 16-1/2 in
Size: L Sleeve Length: Long Sleeve
Fabric Weight: 4.84 oz Item: Stryke Shirt Tall
Length: 34 in Color: Storm
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size L, Color Storm, Material 62 Percent Polyester, 38 Percent Cotton, Length 34 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T