Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke Shirt Tall, TDU Green, 3XL

  • Zoro #: G0195021
  • Mfr #: 72399T
$91.99
  • Sleeve Length: Long Sleeve
  • Length: 35 7/8 in
  • Material: 62% Polyester, 38% Cotton
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195021
  • Mfr #: 72399T
Sleeve Length: Long Sleeve Length: 35 7/8 in
Material: 62% Polyester, 38% Cotton Item: Stryke Shirt Tall
Color: TDU Green Pockets: 4
Size: 3XL Neck Size: 19 in to 19-1/2 in
Fits Chest Size: 54 in to 56 in Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
Closure Type: Button Binding: 4-Hole Melamine Buttons
Fabric: Polyester/Cotton Fabric Weight: 4.84 oz
Type: Tactical Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size 3XL, Color TDU Green, Material 62 Percent Polyester, 38 Percent Cotton, Length 35-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T