Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke Shirt Tall, TDU Green, 5XL

  • Zoro #: G0195006
  • Mfr #: 72399T
$91.99
  • Closure Type: Button
  • Fits Chest Size: 62 in to 64
  • Fabric: Polyester/Cotton
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195006
  • Mfr #: 72399T
Closure Type: Button Fits Chest Size: 62 in to 64
Fabric: Polyester/Cotton Color: TDU Green
Size: 5XL Material: 62% Polyester, 38% Cotton
Type: Tactical Binding: 4-Hole Melamine Buttons
Sleeve Length: Long Sleeve Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
Fabric Weight: 4.84 oz Length: 37 1/8 in
Neck Size: 21 in to 21-1/2 in Pockets: 4
Item: Stryke Shirt Tall Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size 5XL, Color TDU Green, Material 62 Percent Polyester, 38 Percent Cotton, Length 37-1/8 In., Fits Chest Size 62 In. to 64 In., Sleeve Length Long Sleeve, Neck Size 21 In. to 21-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T