Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt Tall, Tundra, 3XL
  • Zoro #: G0195207
  • Mfr #: 72399T
$91.99
  • Neck Size: 19" to 19-1/2"
  • Sleeve Length: Long Sleeve
  • Color: Tundra
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195207
  • Mfr #: 72399T
Neck Size: 19" to 19-1/2" Sleeve Length: Long Sleeve
Color: Tundra Size: 3XL
Fabric Weight: 4.84 oz. Binding: 4-Hole Melamine Buttons
Material: 62% Polyester, 38% Cotton Closure Type: Button
Type: Tactical Fabric: Polyester/Cotton
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Pockets: 4
Item: Stryke Shirt Tall Fits Chest Size: 54" to 56"
Length: 35-7/8" Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size 3XL, Color Tundra, Material 62 Percent Polyester, 38 Percent Cotton, Length 35-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T