Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt Tall, Tundra, 4XL
  • Zoro #: G0195198
  • Mfr #: 72399T
$91.99
  • Fabric Weight: 4.84 oz.
  • Pockets: 4
  • Binding: 4-Hole Melamine Buttons
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195198
  • Mfr #: 72399T
Fabric Weight: 4.84 oz. Pockets: 4
Binding: 4-Hole Melamine Buttons Closure Type: Button
Sleeve Length: Long Sleeve Material: 62% Polyester, 38% Cotton
Length: 36-1/2" Color: Tundra
Item: Stryke Shirt Tall Type: Tactical
Fabric: Polyester/Cotton Size: 4Xl
Neck Size: 20" to 20-1/2" Fits Chest Size: 58" to 60"
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size 4XL, Color Tundra, Material 62 Percent Polyester, 38 Percent Cotton, Length 36-1/2 In., Fits Chest Size 58 In. to 60 In., Sleeve Length Long Sleeve, Neck Size 20 In. to 20-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T