Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke Shirt Tall, Tundra, 5XL

  • Zoro #: G0195189
  • Mfr #: 72399T
$91.99
  • Item: Stryke Shirt Tall
  • Length: 37 1/8 in
  • Pockets: 4
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195189
  • Mfr #: 72399T
Item: Stryke Shirt Tall Length: 37 1/8 in
Pockets: 4 Fabric Weight: 4.84 oz
Fits Chest Size: 62 in to 64 Type: Tactical
Neck Size: 21 in to 21-1/2 in Material: 62% Polyester, 38% Cotton
Color: Tundra Closure Type: Button
Fabric: Polyester/Cotton Binding: 4-Hole Melamine Buttons
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Sleeve Length: Long Sleeve
Size: 5XL Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size 5XL, Color Tundra, Material 62 Percent Polyester, 38 Percent Cotton, Length 37-1/8 In., Fits Chest Size 62 In. to 64 In., Sleeve Length Long Sleeve, Neck Size 21 In. to 21-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T