Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke Shirt Tall, Tundra, L

  • Zoro #: G0195231
  • Mfr #: 72399T
$91.99
  • Neck Size: 16 in to 16-1/2 in
  • Pockets: 4
  • Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
See full product details
This item ships free.

5.11 Tactical #72399T Specifications

  • Zoro #: G0195231
  • Mfr #: 72399T
Neck Size: 16 in to 16-1/2 in Pockets: 4
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Fabric: Polyester/Cotton
Color: Tundra Closure Type: Button
Size: L Fits Chest Size: 42 in to 44 in
Sleeve Length: Long Sleeve Item: Stryke Shirt Tall
Material: 62% Polyester, 38% Cotton Binding: 4-Hole Melamine Buttons
Type: Tactical Length: 34 in
Fabric Weight: 4.84 oz Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt Tall, Size L, Color Tundra, Material 62 Percent Polyester, 38 Percent Cotton, Length 34 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399T