Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt, TDU Green, L
  • Zoro #: G0195301
  • Mfr #: 72399
$79.99
  • Closure Type: Button
  • Material: 38% Cotton, 62% Polyester
  • Fabric Weight: 4.84 oz.
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195301
  • Mfr #: 72399
Closure Type: Button Material: 38% Cotton, 62% Polyester
Fabric Weight: 4.84 oz. Fabric: Polyester/Cotton
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Type: Tactical
Color: TDU Green Item: Stryke Shirt
Sleeve Length: Long Sleeve Neck Size: 16" to 16-1/2"
Pockets: 4 Size: L
Length: 32" Binding: 4-Hole Melamine Buttons
Fits Chest Size: 42" to 44" Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size L, Color TDU Green, Material 38 Percent Cotton, 62 Percent Polyester, Length 32 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399