Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke Shirt, TDU Green, M

  • Zoro #: G0195310
  • Mfr #: 72399
$79.99
  • Binding: 4-Hole Melamine Buttons
  • Type: Tactical
  • Fabric: Polyester/Cotton
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195310
  • Mfr #: 72399
Binding: 4-Hole Melamine Buttons Type: Tactical
Fabric: Polyester/Cotton Sleeve Length: Long Sleeve
Fabric Weight: 4.84 oz Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets
Neck Size: 15 in to 15-1/2 in Pockets: 4
Closure Type: Button Color: TDU Green
Material: 38% Cotton, 62% Polyester Fits Chest Size: 38 in to 40 in
Length: 31 3/8 in Size: M
Item: Stryke Shirt Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size M, Color TDU Green, Material 38 Percent Cotton, 62 Percent Polyester, Length 31-3/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Neck Size 15 In. to 15-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399