Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Stryke Shirt, TDU Green, XS

  • Zoro #: G0407745
  • Mfr #: 72399
$79.99
  • Closure Type: Button
  • Color: TDU Green
  • Fabric Weight: 4.84 oz
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0407745
  • Mfr #: 72399
Closure Type: Button Color: TDU Green
Fabric Weight: 4.84 oz Fits Chest Size: 30 in to 32 in
Length: 30 1/8 in Material: 38% Cotton, 62% Polyester
Size: XS Sleeve Length: Long Sleeve
Type: Tactical Item: Stryke Shirt
Includes: 5.11 Hidden Document Pockets, Pen Pockets At Left Sleeve Neck Size: 13 in to 13-1/2 in
Binding: 4-Hole Melamine Buttons Fabric: Polyester/Cotton
Pockets: 4 Length (Straight Wireway): 30 1/8 in
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size XS, Color TDU Green, Material 38 Percent Cotton, 62 Percent Polyester, Length 30-1/8 In., Fits Chest Size 30 In. to 32 In., Sleeve Length Long Sleeve, Neck Size 13 In. to 13-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399