Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke Shirt, Tundra, 2XL
  • Zoro #: G0195441
  • Mfr #: 72399
$79.99
  • Sleeve Length: Long Sleeve
  • Fabric: Polyester/Cotton
  • Color: Tundra
See full product details
This item ships free.

5.11 Tactical #72399 Specifications

  • Zoro #: G0195441
  • Mfr #: 72399
Sleeve Length: Long Sleeve Fabric: Polyester/Cotton
Color: Tundra Item: Stryke Shirt
Fabric Weight: 4.84 oz. Material: 38% Cotton, 62% Polyester
Includes: Pen Pockets At Left Sleeve, 5.11 Hidden Document Pockets Closure Type: Button
Size: 2XL Length: 33-1/4"
Type: Tactical Fits Chest Size: 50" to 52"
Pockets: 4 Binding: 4-Hole Melamine Buttons
Neck Size: 17" to 17-1/2" Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Stryke Shirt, Size 2XL, Color Tundra, Material 38 Percent Cotton, 62 Percent Polyester, Length 33-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.

Reviews of 5.11 Tactical #72399