Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke TDU Pants, Size 52", TDU Green

  • Zoro #: G4844703
  • Mfr #: 74433L
$91.99
  • Color: TDU Green
  • Item: Stryke TDU Pants
  • Fabric Weight: 11.4 oz
See full product details
This item ships free.

5.11 Tactical #74433L Specifications

  • Zoro #: G4844703
  • Mfr #: 74433L
Color: TDU Green Item: Stryke TDU Pants
Fabric Weight: 11.4 oz Pockets: 6
Fits Waist Size: 52 in Size: 52 in
Inseam: 34 in Garment Style: Pants
Binding: YKK Zipper, Melamine Button Material: 80% Polyester/20% Cotton
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke TDU Pants, Size 52 In., TDU Green, Fits Waist Size 52 In., Garment Style Pants, Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton, Binding YKK Zipper, Melamine Button, Fabric Weight 11.4 oz., Pockets 6

Reviews of 5.11 Tactical #74433L