Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Black, 28 x 32 in.
  • Zoro #: G0191628
  • Mfr #: 74433
$79.99
  • Gender: Men's
  • Pockets: 8
  • Item: Stryke TDU Pants
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191628
  • Mfr #: 74433
Gender: Men's Pockets: 8
Item: Stryke TDU Pants Closure Type: YKK Zipper, PRYM Snaps and Melamine Button
Material: Flex-Tac(R) Ripstop Fabric Size: 28"
Fabric Weight: 6.76 oz. Binding: YKK Zipper, Prym Snap, and Melamine Button
Color: Black Fits Waist Size: 28"
Garment Style: TDU Pant Number of Outside Pockets: 8
Inseam: 32" Hammer Loop: No
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 28 In., Black, Fits Waist Size 28 In., Garment Style TDU Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433