Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Black, 30 x 30 in.
  • Zoro #: G0191707
  • Mfr #: 74433
$79.99
  • Closure Type: YKK Zipper, PRYM Snaps and Melamine Button
  • Size: 30"
  • Garment Style: TDU Pant
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191707
  • Mfr #: 74433
Closure Type: YKK Zipper, PRYM Snaps and Melamine Button Size: 30"
Garment Style: TDU Pant Binding: YKK Zipper, Prym Snap, and Melamine Button
Color: Black Inseam: 30"
Item: Stryke TDU Pants Pockets: 8
Number of Outside Pockets: 8 Material: Flex-Tac(R) Ripstop Fabric
Gender: Men's Fits Waist Size: 30"
Fabric Weight: 6.76 oz. Hammer Loop: No
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 30 In., Black, Fits Waist Size 30 In., Garment Style TDU Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433