Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke TDU Pant, Black, 32 x 30 in.

  • Zoro #: G0191698
  • Mfr #: 74433
$79.99
  • Size: 32 in
  • Closure Type: YKK Zipper, PRYM Snaps and Melamine Button
  • Number of Outside Pockets: 8
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191698
  • Mfr #: 74433
Size: 32 in Closure Type: YKK Zipper, PRYM Snaps and Melamine Button
Number of Outside Pockets: 8 Material: 65% Polyester/35% Cotton
Fits Waist Size: 32 in Item: Stryke TDU Pants
Fabric Weight: 4.84 oz Binding: YKK Zipper, Prym Snap, and Melamine Button
Gender: Men's Garment Style: TDU Pants
Color: Black Pockets: 8
Inseam: 30 in Hammer Loop: No
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 32 In., Black, Fits Waist Size 32 In., Garment Style TDU Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433