Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Black, 36 x 30 in.
  • Zoro #: G0191670
  • Mfr #: 74433
$79.99
  • Inseam: 30"
  • Size: 36"
  • Material: Flex-Tac(R) Ripstop Fabric
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191670
  • Mfr #: 74433
Inseam: 30" Size: 36"
Material: Flex-Tac(R) Ripstop Fabric Binding: YKK Zipper, Prym Snap, and Melamine Button
Fits Waist Size: 36" Gender: Men's
Garment Style: TDU Pant Pockets: 8
Item: Stryke TDU Pants Number of Outside Pockets: 8
Closure Type: YKK Zipper, PRYM Snaps and Melamine Button Hammer Loop: No
Color: Black Fabric Weight: 6.76 oz.
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 36 In., Black, Fits Waist Size 36 In., Garment Style TDU Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433