Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Black, 38 x 30 in.
  • Zoro #: G0191661
  • Mfr #: 74433
$79.99
  • Fits Waist Size: 38"
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
  • Color: Black
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191661
  • Mfr #: 74433
Fits Waist Size: 38" Binding: YKK Zipper, Prym Snap, and Melamine Button
Color: Black Fabric Weight: 6.76 oz.
Inseam: 30" Size: 38"
Pockets: 8 Material: Flex-Tac(R) Ripstop Fabric
Garment Style: TDU Pant Item: Stryke TDU Pants
Closure Type: YKK Zipper, PRYM Snaps and Melamine Button Gender: Men's
Hammer Loop: No Number of Outside Pockets: 8
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 38 In., Black, Fits Waist Size 38 In., Garment Style TDU Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433