Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Black, 38 x 32 in.
  • Zoro #: G0191585
  • Mfr #: 74433
$79.99
  • Garment Style: TDU Pant
  • Size: 38"
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191585
  • Mfr #: 74433
Garment Style: TDU Pant Size: 38"
Binding: YKK Zipper, Prym Snap, and Melamine Button Item: Stryke Pant
Color: Black Fits Waist Size: 38"
Pockets: 8 Material: 65% Polyester/35% Cotton
Fabric Weight: 4.84 oz. Inseam: 32"
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 38 In., Black, Fits Waist Size 38 In., Garment Style TDU Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433