Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Black, 40 x 30 in.
  • Zoro #: G0191655
  • Mfr #: 74433
$79.99
  • Inseam: 30"
  • Hammer Loop: No
  • Fits Waist Size: 40"
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191655
  • Mfr #: 74433
Inseam: 30" Hammer Loop: No
Fits Waist Size: 40" Fabric Weight: 6.76 oz.
Item: Stryke TDU Pants Number of Outside Pockets: 8
Gender: Men's Pockets: 8
Color: Black Binding: YKK Zipper, Prym Snap, and Melamine Button
Garment Style: TDU Pant Material: Flex-Tac(R) Ripstop Fabric
Size: 40" Closure Type: YKK Zipper, PRYM Snaps and Melamine Button
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 40 In., Black, Fits Waist Size 40 In., Garment Style TDU Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433