Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke TDU Pant, Black, 42 x 30 in.

  • Zoro #: G0191646
  • Mfr #: 74433
$79.99
  • Size: 42 in
  • Material: 65% Polyester/35% Cotton
  • Item: Stryke TDU Pants
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191646
  • Mfr #: 74433
Size: 42 in Material: 65% Polyester/35% Cotton
Item: Stryke TDU Pants Inseam: 30 in
Fits Waist Size: 42 in Binding: YKK Zipper, Prym Snap, and Melamine Button
Fabric Weight: 4.84 oz Color: Black
Pockets: 8 Garment Style: TDU Pants
Number of Outside Pockets: 8 Gender: Men's
Hammer Loop: No Closure Type: YKK Zipper, PRYM Snaps and Melamine Button
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 42 In., Black, Fits Waist Size 42 In., Garment Style TDU Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433