Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Black, 42 x 32 in.
  • Zoro #: G0191567
  • Mfr #: 74433
$79.99
  • Closure Type: YKK Zipper, PRYM Snaps and Melamine Button
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
  • Hammer Loop: No
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191567
  • Mfr #: 74433
Closure Type: YKK Zipper, PRYM Snaps and Melamine Button Binding: YKK Zipper, Prym Snap, and Melamine Button
Hammer Loop: No Fits Waist Size: 42"
Inseam: 32" Item: Stryke TDU Pants
Material: Flex-Tac(R) Ripstop Fabric Pockets: 8
Fabric Weight: 6.76 oz. Gender: Men's
Size: 42" Garment Style: TDU Pant
Color: Black Number of Outside Pockets: 8
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 42 In., Black, Fits Waist Size 42 In., Garment Style TDU Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433