Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Black, 44 x 30 in.
  • Zoro #: G0191637
  • Mfr #: 74433
$79.99
  • Pockets: 8
  • Inseam: 30"
  • Fabric Weight: 6.76 oz.
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191637
  • Mfr #: 74433
Pockets: 8 Inseam: 30"
Fabric Weight: 6.76 oz. Hammer Loop: No
Material: Flex-Tac(R) Ripstop Fabric Fits Waist Size: 44"
Closure Type: YKK Zipper, PRYM Snaps and Melamine Button Item: Stryke TDU Pants
Color: Black Size: 44"
Garment Style: TDU Pant Binding: YKK Zipper, Prym Snap, and Melamine Button
Number of Outside Pockets: 8 Gender: Men's
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 44 In., Black, Fits Waist Size 44 In., Garment Style TDU Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433