Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Black, 44 x 32 in.
  • Zoro #: G0191558
  • Mfr #: 74433
$79.99
  • Fabric Weight: 6.76 oz.
  • Inseam: 32"
  • Garment Style: TDU Pant
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191558
  • Mfr #: 74433
Fabric Weight: 6.76 oz. Inseam: 32"
Garment Style: TDU Pant Gender: Men's
Number of Outside Pockets: 8 Pockets: 8
Closure Type: YKK Zipper, PRYM Snaps and Melamine Button Hammer Loop: No
Item: Stryke TDU Pants Fits Waist Size: 44"
Size: 44" Binding: YKK Zipper, Prym Snap, and Melamine Button
Material: Flex-Tac(R) Ripstop Fabric Color: Black
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 44 In., Black, Fits Waist Size 44 In., Garment Style TDU Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433