Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Dark Navy, 32 x 32 in.
  • Zoro #: G0191488
  • Mfr #: 74433
$79.99
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
  • Garment Style: TDU Pant
  • Pockets: 8
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191488
  • Mfr #: 74433
Binding: YKK Zipper, Prym Snap, and Melamine Button Garment Style: TDU Pant
Pockets: 8 Fabric Weight: 4.84 oz.
Item: Stryke Pant Material: 65% Polyester/35% Cotton
Size: 32" Fits Waist Size: 32"
Color: Blue Inseam: 32"
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 32 In., Dark Navy, Fits Waist Size 32 In., Garment Style TDU Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433