5.11
Stryke TDU Pant, Dark Navy, 34 x 30 in.
Mfr # 74433
Zoro # G0191521
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 80% Polyester/20% Cotton
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 34 in
Explore More Products
- 5.11 Stryke Pant, Khaki, 42 30 74369
- 5.11 Stryke Pant, Size 28, Battle Brown 74369
- 5.11 Apex Pants, Size 36" x 30", Black 74434
- 5.11 Stryke Pants, Size 38", Coyote 74369
- 5.11 Stryke Pant, Size 40, Charcoal 74369
- 5.11 Taclite EMS Pants, 34/34, Dark Navy 74363
- 5.11 EMS Pants, 38/34, Black 74310
- 5.11 Womens Twill Pants, Size 12, Black 64304
- 5.11 Apex Pants, Size 28" x 32", Tundra 74434
- TRU-SPEC Tactical Pants, 40" Size, Earth, 10 Pockets 1122
- TAPCO 5785445 Individual Solar LED Barricade Light, Red, 3-Way On/Off Switch 5785445
- 5.11 Workwear and Protective Clothing