Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke TDU Pant, Dark Navy, 34 x 32 in.

  • Zoro #: G0191479
  • Mfr #: 74433
$79.99
  • Item: Stryke Pant
  • Fits Waist Size: 34 in
  • Color: Blue
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191479
  • Mfr #: 74433
Item: Stryke Pant Fits Waist Size: 34 in
Color: Blue Binding: YKK Zipper, Prym Snap, and Melamine Button
Garment Style: TDU Pants Inseam: 32 in
Pockets: 8 Material: 65% Polyester/35% Cotton
Fabric Weight: 4.84 oz Size: 34 in
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 34 In., Dark Navy, Fits Waist Size 34 In., Garment Style TDU Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433