Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Dark Navy, 36 x 30 in.
  • Zoro #: G0191515
  • Mfr #: 74433
$79.99
  • Pockets: 8
  • Color: Dark Navy
  • Number of Outside Pockets: 8
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191515
  • Mfr #: 74433
Pockets: 8 Color: Dark Navy
Number of Outside Pockets: 8 Garment Style: TDU Pant
Hammer Loop: No Fabric Weight: 6.76 oz.
Closure Type: YKK Zipper, PRYM Snaps and Melamine Button Material: Flex-Tac(R) Ripstop Fabric
Size: 36" Fits Waist Size: 36"
Inseam: 30" Item: Stryke TDU Pants
Binding: YKK Zipper, Prym Snap, and Melamine Button Gender: Men's
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 36 In., Dark Navy, Fits Waist Size 36 In., Garment Style TDU Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433