Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Dark Navy, 38 x 30 in.
  • Zoro #: G0191506
  • Mfr #: 74433
$79.99
  • Pockets: 8
  • Number of Outside Pockets: 8
  • Garment Style: TDU Pant
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191506
  • Mfr #: 74433
Pockets: 8 Number of Outside Pockets: 8
Garment Style: TDU Pant Closure Type: YKK Zipper, PRYM Snaps and Melamine Button
Material: Flex-Tac(R) Ripstop Fabric Inseam: 30"
Fits Waist Size: 38" Gender: Men's
Fabric Weight: 6.76 oz. Item: Stryke TDU Pants
Color: Dark Navy Hammer Loop: No
Binding: YKK Zipper, Prym Snap, and Melamine Button Size: 38"
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 38 In., Dark Navy, Fits Waist Size 38 In., Garment Style TDU Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433