Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stryke TDU Pant, Dark Navy, 38 x 32 in.
  • Zoro #: G0191451
  • Mfr #: 74433
$79.99
  • Color: Dark Navy
  • Inseam: 32"
  • Material: Flex-Tac(R) Ripstop Fabric
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0191451
  • Mfr #: 74433
Color: Dark Navy Inseam: 32"
Material: Flex-Tac(R) Ripstop Fabric Pockets: 8
Garment Style: TDU Pant Size: 38"
Number of Outside Pockets: 8 Binding: YKK Zipper, Prym Snap, and Melamine Button
Hammer Loop: No Gender: Men's
Fits Waist Size: 38" Closure Type: YKK Zipper, PRYM Snaps and Melamine Button
Item: Stryke TDU Pants Fabric Weight: 6.76 oz.
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 38 In., Dark Navy, Fits Waist Size 38 In., Garment Style TDU Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433