Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Stryke TDU Pant, Dark Navy, 42 x 34 in.

  • Zoro #: G0406771
  • Mfr #: 74433
5.11 Tactical Stryke TDU Pant, Dark Navy, 42 x 34 in. 74433
5.11 Tactical Stryke TDU Pant, Dark Navy, 42 x 34 in. 74433
5.11 Tactical Stryke TDU Pant, Dark Navy, 42 x 34 in. 74433
$79.99
  • Closure Type: YKK Zipper, PRYM Snaps and Melamine Button
  • Fabric Weight: 4.84 oz
  • Fits Waist Size: 42 in
See full product details
This item ships free.

5.11 Tactical #74433 Specifications

  • Zoro #: G0406771
  • Mfr #: 74433
Closure Type: YKK Zipper, PRYM Snaps and Melamine Button Fabric Weight: 4.84 oz
Fits Waist Size: 42 in Inseam: 34 in
Item: Stryke TDU Pants Material: 65% Polyester/35% Cotton
Size: 42 in Color: Dark Navy
Gender: Men's Hammer Loop: No
Number of Outside Pockets: 8 Binding: Melamine Button, Prym Snap, YKK Zipper
Pockets: 8 Garment Style: TDU Pants
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke Pant, Size 42 In., Dark Navy, Fits Waist Size 42 In., Garment Style TDU Pant, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8

Reviews of 5.11 Tactical #74433